Tilting Skip for Metal Swarf, Capacity 1000 Litres, Hot Dip Galvanised

Order Code: ZT3149337S

£2,099.99 Inc VAT (20%)


Description

Tilting skip for metal swarf, capacity 1000 litres, hot dip galvanised. Supplied = assembled. Capacity = 1 m³. Max. load = 300 kg. Overall length = 1420 mm. Overall width = 1110 mm. Overall height = 975 mm. Height of front edge = 560 mm. Design of tipping container = with forklift pockets. Finish = hot dip galvanised. Colour = hot dip galvanised. Fork pocket dimensions = 170x55 mm. Forklift pocket spacing = 725 mm. Material = sheet steel. Material thickness = 3 mm. Weight = 151 kg. Oilproof and watertight. Easy separation of solids and liquids. Tilting skip with handle. Box-shaped tilting skip for metal swarf with low front edge height and manual tipping function. Ideal for collecting and separating swarf and liquids. Sieve plate and 1'' drain tap for separating fluids from solids. Tilting skip with handle. Base frame with forklift pockets. Oilproof and watertight. Secured against unintentional slippage and tipping.

See full description
Specifications for Tilting Skip for Metal Swarf, Capacity 1000 Litres, Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Overall Length
    1420mm
  • Overall Width
    1110mm
  • Overall Height
    975mm
  • Finish
    Hot Dip Galvanised
  • Forklift Pocket Dimensions
    170x55mm
  • Front Edge Height
    560mm
  • Product Type
    Skip for Metal Swarf
  • Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome