Tilting Skip for Metal Swarf, Low Profile Design, Capacity 250 Litres, Flame Red

Tilting Skip for Metal Swarf, Low Profile Design, Capacity 250 Litres, Flame Red

Order Code: ZT3149265S

£1,049.99 Inc VAT (20%)
£1,099.994.5% off


Description

Tilting skip for metal swarf, low profile design, capacity 250 litres, flame red. Supplied = assembled. Capacity = 0.25 m³. Max. load = 300 kg. Overall length = 1375 mm. Overall width = 670 mm. Overall height = 530 mm. Height of front edge = 530 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = flame red RAL 3000. Fork pocket dimensions = 170x55 mm. Forklift pocket spacing = 285 mm. Material = sheet steel. Material thickness = 2 mm. Weight = 64 kg. Oilproof and watertight. Easy separation of solids and liquids. Tilting skip with handle. Low profile tilting skip for metal swart with manual tipping function. Ideal for collecting and separating swarf and liquids. Sieve plate and 1'' drain tap for separating fluids from solids. Tilting skip with handle. Base frame with forklift pockets. Secured against unintentional slippage and tipping.

See full description
Specifications for Tilting Skip for Metal Swarf, Low Profile Design, Capacity 250 Litres, Flame Red
  • Colour
    Flame Red
  • Overall Width
    670mm
  • Overall Height
    530mm
  • Overall Length
    1375mm
  • Finish
    Painted
  • Forklift Pocket Dimensions
    170x55mm
  • Material
    Sheet Steel
  • Capacity
    250L
  • Weight
    64kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome