Viakal Classic Limescale Remover Spray 10 x 750ml

Order Code: ZT2428047S

£93.99 Inc VAT (20%)


Description

Viakal Classic Limescale Remover surface cleaning spray is ideal for removing even the toughest limescale and cleaning soapscum and watermarks in your bathroom and kitchen. Used regularly, Viakal limescale remover will provide clean and shiny surfaces every day. Its special formula respects your surfaces and helps prevent limescale return.
Viakal Classic Limescale Remover features: - Nr 1 against limescale (IRI value share, 52 w/e 31/07/2018) - Removes up to 100% of limescale (tested on most common bathroom surfaces) - Prevents limescale from coming back - Long lasting shine - Cleans soap scum and other bathroom dirt - Safe for your surfaces - Ideal for regular usage in your bathroom and kitchen
Ingredients - <5% Non-Ionic Surfactants, Perfumes, Hexyl Cinnamal, Linalool
Preparation and Usage - Apply the liquid directly on your surfaces, or on a sponge that you use to wipe your surfaces. Rinse well afterwards. For tough encrustations: leave to act for up to 5 min. Rinse well. Repeat if necessary. Don’t use on: hot, damaged, or acid sensitive surfaces (eg. gold, silver, copper, aluminum), coloured or old/ damaged enamel, household appliances (incl. water boilers), natural stone (eg. marble, travertine). If in doubt, test first on a hidden area.
Warnings - Causes serious eye irritation. Causes skin irritation. Keep out of reach of children. If medical advice is needed, have product container or label at hand. IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing. IF ON SKIN: Wash with plenty of water. Do not breathe spray. Do not mix with bleach or other cleaning products.

See full description
Specifications for Viakal Classic Limescale Remover Spray 10 x 750ml
  • Product Type
    Washroom Descalers
  • Size
    750ml
  • Material
    Multi Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome