Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Corrosion Inhibitors
7515 Corrosion Protection 5L
By Loctite
Order Code:
ZT1036159X
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/corrosion-inhibitors/7515-corrosion-protection-5l/p/ZT1036159X
Add to quotation
View all Corrosion Inhibitors
Description
Surface conversion coating.
Prevents corrosion for 48 hours before painting.
Specifications
Technical Information
Safety Information
Specifications for 7515 Corrosion Protection 5L
Container Type
Bottle
Protects Against
Rust
Corrosion
Features
Increases Surface Working Time Up to 48 Hours
Avoids Flash Rust
Easy and Fast to Apply on Freshly Blasted Surface Steel
For Use On
Metal
Size
5ltr
MFR Part No.
1444156
Series
SF 7515
Form
Liquid
Product Type
Corrosion Inhibitor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome