Anti-Corrosion Paint, High-Temperature, 400ml

Order Code: ZT1334145S

£12.99 Inc VAT (20%)


Description

Use on furnace doors, boiler casings, drying ovens, foundry manipulators and equipment subjected to continuous high temperatures; chimneys, flues and exhausts.

Features and Benefits:
•Protects to +600°C and is Lead and Chromate free
•Cures to a highly durable coating and offers an effective barrier against corrosion

Typical Applications:
•Stove pipes
•Stoves
•Heaters
•Kilns
•Incinerators
•Chimneys
•Exhaust manifolds
•Headers
•Engines
•Steam pipes
•Ovens

See full description
Specifications for Anti-Corrosion Paint, High-Temperature, 400ml
  • For Use On
    Furnace doors
    Boiler casings
    Equipments subjected to high temperatures
    Drying ovens
    Foundry manipulators
  • Container Type
    Aerosol
  • Size
    400ml
  • MFR Part No.
    30296
  • Type
    Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome