Anticorit DFO 8301 Rust Preventative 20L

Order Code: ZT4792769S

£199.99 Inc VAT (20%)


Description

ANTICORIT 988 is a versatile rust inhibitor and release agent for seized threaded fastenings. With an oil-based formula and added solvent it is able to swiftly penetrate inaccessible areas effectively removing rust and scaling with minimal effort. Leaving behind a protective oily film, this facilitates the manipulation of immovable parts. Offering excellent dewatering properties and lubrication, it ensures smooth operation while preventing corrosion. With medium drying properties, treated items remain easy to handle post-application. Trusted for its effectiveness, ANTICORIT 988 is a go-to solution for industrial rust protection and the release of seized fastenings.

Features and Benefits
• Excellent dewatering properties, ensuring thorough moisture removal
• Solvent deposition for rapid penetration into hard-to-reach areas
• Lubricates and penetrates effectively for smooth operation
• Provides an ultra-thin anti-corrosion protective film for long-lasting protection
• Medium drying properties, balancing rapid drying with extended protection
• Treated items remain non-slippery and easy to handle after drying

See full description
Specifications for Anticorit DFO 8301 Rust Preventative 20L
  • Protects Against
    Rust
  • Size
    20L
  • MFR Part No.
    601769818
  • Form
    Oil
  • Product Type
    Rust Prevention
  • Container Type
    Tin