0
1

Battery Terminal Protector 500ML

Order Code: ZT1036125X

£9.29 Inc VAT (20%)


Description

Battery terminal protector is an anti-corrosion treatment for battery terminals with added acid leak detector. If battery acid comes into contact with the terminal protector, the coating will change colour to indicate acid leakage. Prevents corrosion and wear to terminals and clips. Specifically formulated for automotive applications.

Specifications for Battery Terminal Protector 500ML
  • Features
    Prevents Corrosion
    Coating will change colour to indicate acid leakage
  • Container Type
    Aerosol
  • MFR Part No.
    31618
  • Size
    500ml
  • Product Type
    Corrosion Inhibitor
  • Form
    Spray
  • For Use On
    Rubber
    Plastic
    Metal
  • Protects Against
    Corrosion