F416 Protean WD Anti-rust Agent, 400ML

Order Code: ZT1268730X

£12.99 Inc VAT (20%)


Description

F416 Protean is a PTFE-base aerosol spray which leaves a residue film of lubrication to remove water based fluids and moisture from a large variety of surfaces. This anti-rust agent can be used for light lubrication in and around food processing areas.

Features and Benefits
• NSF: H1 registered for use in food and beverage areas
• Temperature range: -20°C to +250°C. Suitable for a large range of applications

Typical Applications
• Sliding surfaces
• Bearings
• Packaging
• Pharmaceutical and clean room environments
• Food and beverage processing areas

See full description
Specifications for F416 Protean WD Anti-rust Agent, 400ML
  • For Use On
    Food & beverage areas
    Bearings
  • Features
    360° valve for inverted use
    Leaves a film of lubricant
  • Size
    400ml
  • Protects Against
    Moisture
  • MFR Part No.
    F416
  • Container Type
    Aerosol
  • Standards Met
    NSF: H1 Registered (lubricant with incidental food contact for use in and around food processing areas)
  • Form
    Spray
  • Product Type
    Industrial
  • Capacity
    400ml