GALVA BRIGHT Spray 500ml ROC69523

Order Code: ZT1458229S

£17.99 Inc VAT (20%)


Description

ROCOL GALVA BRIGHT Spray provides excellent long term corrosion protection for metal components requiring a permanent bright coating. Zero corrosion after 2,000 hours salt spray testing. It is a high performance coating or primer which contains pure zinc, aluminium, synthetic resins and additives. Excellent for repairing galvanised surfaces, with a non-toxic formulation. Suitable for use as a primer and can be over-painted. Temperature Range -30&ordmC to 450&ordmC. Size 500ml.

See full description
Specifications for GALVA BRIGHT Spray 500ml ROC69523
  • Size
    500ml
  • MFR Part No.
    ROC69523
  • Type
    Cold Galvanising
  • Lubricant Type
    Cold Galvanising

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome