MC1+ Protector Liquid 500ml

Order Code: ZT4953122S

£16.99 Inc VAT (20%)


Description

Adey MC1+ Protector Liquid 500ml Suitable for all heating systems Increased strength makes this a high-performance corrosion and scale inhibitor Best-in-class formulation for multi-metal protection Every bottle of MC1+ is performance tested Compatible with all metals Building Regulations Part L compliant Annual top-up of MC1+ with filter service is recommended Can be used with ADEY's water testing products The most pH neutralising product on the market which prevents future corrosion and/or scale build-up 1 dose treats 125L or up to 15 radiators

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for MC1+ Protector Liquid 500ml
  • Product Type
    Protector Liquid
  • Container Type
    Bottle