RM110 PressurePro Machine Protector Advance 1LTR

Order Code: ZT1028055P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Order by 12pm, get it Tomorrow

Description

Provides integral corrosion protection for hot water high-pressure cleaners components in contact with water. This machine protector offers improved protection against limescale deposits on heater coils (up to 150 °C).

Features and Benefits
• Rapidly separates oil/water in the oil separator
• Protection for hot water high-pressure cleaners keeping the machine running efficiently
• Effectively protects the heating coil from calcifying

Typical Applications
• Transport and machines
• Car/engine wash
• Phosphating
• Surface degreasing
• Machine maintenance

See full description
Specifications for RM110 PressurePro Machine Protector Advance 1LTR
  • Size
    1L
  • Removes
    Limescale
  • Use
    Metal
  • MFR Part No.
    6.295-625.0
  • For Use On
    Heating Coils
  • Protects Against
    Corrosion
  • Form
    Liquid
  • Container Type
    Bottle
  • Product Type
    Corrosion Inhibitor
  • Series
    PressurePro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome