Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Corrosion Inhibitors
Tectyl 506EH 20L - CTL7328259Y
By Autosol
Order Code:
ZT1036739P
£244.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
244.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/corrosion-inhibitors/tectyl-506eh-20l-ctl7328259y/p/ZT1036739P
Add to quotation
Schedule an order and save 5%
View all Corrosion Inhibitors
Description
Description unavailable
Specifications
Safety Information
Specifications for Tectyl 506EH 20L - CTL7328259Y
MFR Part No.
797955
Features
Excellent UV protection
Easy to apply and remove
Protects Against
Corrosion
For Use On
Industrial
Automotive
Household
Marine
Container Type
Drum
Size
20ltr
Series
TECTYL 506EH
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome