0
1

Z30 Corrosion Inhibitor Spray - 300ML

Order Code: ZT1036163X

£32.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

Z30 is a corrosion inhibitor spray offering a heavy duty waxy film in an aerosol form for long term outdoor corrosion protection of various machinery parts and pieces of equipment in convenient aerosol form.

Features and Benefits
• Thin, flexible film resistant to cracks or chips
• Dry film doesn't attract dirt or dust
• Does not contain silicones or chlorinated solvents
• Ideal protection for components in storage and transit
• Protects outdoor components against corrosion for up to two years
• Provides a cherry-almond scent, avoiding chemical odours

Typical Applications
• Underground installations
• Offshore platforms
• Elevators
• Forklift trucks
• Machinery

Approvals
• Approved NATO Standards

Warnings
• Flammable. Use in well-ventilated areas away from any source of ignition

See full description
Specifications for Z30 Corrosion Inhibitor Spray - 300ML
  • MFR Part No.
    37020
  • Features
    Thin and flexible film
    Ideal protection for components in storage and transit
    Does not contain silicones or chlorinated solvents
  • Size
    300ml
  • Protects Against
    Corrosion
  • Container Type
    Aerosol
  • For Use On
    Machinery parts and pieces
  • Standards Met
    Approved to NATO Standards
  • Form
    Spray
  • Series
    Z30
  • Product Type
    Corrosion Inhibitor