050 Series 8mm Hose Tail Coupling - 050CVHT08BNN

Order Code: ZT5374031S

£20.49 Inc VAT (20%)


Description

Pneumatic Quick Release, Coupling, Hose Tail, Series 050 Interchangeable Series 21, to Suit 5/16" (8mm) Hose Inside Diameter, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 050 Series 8mm Hose Tail Coupling - 050CVHT08BNN
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum