054 Series 6mm Hose Tail Coupling - 054CVHT06BNN

Order Code: ZT5374222S

£43.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Coupling, Hose Tail, Series 054 Interchangeable Series 17, to Suit 1/4" (6mm) Hose Inside Diameter, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 054 Series 6mm Hose Tail Coupling - 054CVHT06BNN
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum