057 Series 6mm Hose Tail Coupling - 057CVHT06SNN

Order Code: ZT5374395S

£41.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Coupling, Hose Tail, Series 057 Interchangeable Series 19, to Suit 1/4" (6mm) Hose Inside Diameter, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 057 Series 6mm Hose Tail Coupling - 057CVHT06SNN
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum