057 Series 8mm Hose Tail Plug - 057PNHT08SXN

Order Code: ZT5374498S

£10.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Plug, Hose Tail, Series 057 Interchangeable Series 19, to Suit 5/16" (8mm) Hose Inside Diameter, Nickel Plated Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 057 Series 8mm Hose Tail Plug - 057PNHT08SXN
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel Nickel Plated