06mm Hosetail Plug Steel Nickel Plated - 18SFTF06SXN

Order Code: ZT5378895S

£12.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Series 18KA, Standard, Parker Rectus, Plug, Hose Tail, To Suit Hose Inside Diameter 6mm (1/4") , Non Valved, Brass Nickel Plated, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 06mm Hosetail Plug Steel Nickel Plated - 18SFTF06SXN
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass Nickel Plated