075 Series 10mm Hose Tail Coupling - 075CVHT10SNN

Order Code: ZT5375204S

£41.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Coupling, Hose Tail, Series 075 Interchangeable Series 25, to Suit 3/8" (10mm) Hose Inside Diameter, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 075 Series 10mm Hose Tail Coupling - 075CVHT10SNN
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum