10mm H.tail Pcl ISO B12 Plug - AA7512

Order Code: ZT5409492S

£25.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Non Valved, Plug, Hose Tail, Series ISO B12, Standard, to Suit 10mm (3/8" Hose Inside Diameter, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 10mm H.tail Pcl ISO B12 Plug - AA7512
  • Material
    Steel
  • Product Type
    Pneumatics and Vacuum