Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
12mm Flare Adapter DIN 2353 Light Series BAO12LSZN
By Gates
Order Code:
ZT2763489S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it in
6-8
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/12mm-flare-adapter-din-2353-light-series-bao12lszn/p/ZT2763489S
Add to quotation
View all Coupling Adaptors & Tailpieces
Description
12mm FLARE ADAPTOR DIN 2353 LIGHT SERIES
Tags:
#BulkDiscount
Specifications
Specifications for 12mm Flare Adapter DIN 2353 Light Series BAO12LSZN
MFR Part No.
BAO12LSZN
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome