1in Coupler with Valve x 1in BSP Female - 73530A3

Order Code: ZT5401875S

£69.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Coupling, Valved, 1" System, Brass Nickel Plated, Nitrile Seal, Working Temperature -30┬░C to +80┬░C, Maximum Working Pressure 25 bar, Nito

Specifications for 1in Coupler with Valve x 1in BSP Female - 73530A3
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP
  • Product Type
    Industrial