3/8 BSP Brass Male - 1/4 NPT Male Coupler Adapter - Left-Hand

Order Code: ZT5368901S

£29.99 Inc VAT (20%)


Description

Benefits

Enhanced System Compatibility: Bridge the gap between BSP and NPT threads for effortless integration into existing gas systems
Unmatched Versatility: Left-handed and right-handed options provide solutions for various gas line configurations
Superior Leak Prevention: Tight, secure connections minimise leaks and ensure optimal gas flow
Long-Lasting Durability: Withstands demanding industrial environments for reliable performance

Conquer Connection Challenges with the Gasarc 3/8″ BSP RH - 1/4″ NPT Coupler Adaptor (Available in Left Right-Handed)

Streamline gas flow and ensure secure connections in your industrial projects with the Gasarc 3/8″ BSP RH - 1/4″ NPT Coupler Adaptor. This versatile fitting seamlessly bridges the gap between British Standard Pipe (BSP) and National Pipe Thread (NPT) threads, offering a reliable solution for various gas applications.

Features
Adaptable Design: Effortlessly connect 3/8-inch BSP Right-Hand (RH) threaded components to 1/4-inch NPT Male threaded equipment. Available in both left-handed (LH) and right-handed configurations for unmatched versatility in your gas systems.
Heavy-Duty Construction: Manufactured with high-quality brass to withstand demanding industrial environments. Rated for a maximum pressure of 300 bar (4350 PSI) , guaranteeing secure connections for even the most pressurised gas lines.
Leak-Proof Performance: Precision-engineered threads ensure a tight, dependable seal, minimising the risk of leaks and ensuring optimal gas flow throughout your system
Durability You Can Trust: Built to endure extensive use, this Gasarc coupler adaptor provides long-lasting performance and unwavering reliability

Applications
Industrial Gas Lines: Ideal for connecting pressure gauges, regulators, hoses, and other gas equipment with BSP and NPT threads in welding, manufacturing, and fabrication applications
Pneumatic Systems: Effectively adapt NPT threaded components into existing BSP threaded pneumatic lines for efficient air or nitrogen flow
Gas Dispensing: Establish secure connections between gas tanks, regulators, and dispensing equipment with mixed thread types

Don't settle for mismatched threads and compromised gas flow! Order your Gasarc 3/8″ BSP RH - 1/4″ NPT Coupler Adaptor today and experience the confidence of seamless gas connections in your industrial projects.

See full description
Specifications for 3/8 BSP Brass Male - 1/4 NPT Male Coupler Adapter - Left-Hand
  • Material
    Brass
  • Product Type
    Coupler Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome