3/8 BSP Brass Male - 1/4 NPT Male Coupler Adapter - Right-Hand

Order Code: ZT5368831S

£28.99 Inc VAT (20%)


Description

Benefits

Enhanced System Compatibility: Bridge the gap between BSP and NPT threads for effortless integration into existing gas systems
Unmatched Versatility: Left-handed and right-handed options provide solutions for various gas line configurations
Superior Leak Prevention: Tight, secure connections minimise leaks and ensure optimal gas flow
Long-Lasting Durability: Withstands demanding industrial environments for reliable performance

Conquer Connection Challenges with the Gasarc 3/8″ BSP RH - 1/4″ NPT Coupler Adaptor (Available in Left Right-Handed)

Streamline gas flow and ensure secure connections in your industrial projects with the Gasarc 3/8″ BSP RH - 1/4″ NPT Coupler Adaptor. This versatile fitting seamlessly bridges the gap between British Standard Pipe (BSP) and National Pipe Thread (NPT) threads, offering a reliable solution for various gas applications.

Features
Adaptable Design: Effortlessly connect 3/8-inch BSP Right-Hand (RH) threaded components to 1/4-inch NPT Male threaded equipment. Available in both left-handed (LH) and right-handed configurations for unmatched versatility in your gas systems.
Heavy-Duty Construction: Manufactured with high-quality brass to withstand demanding industrial environments. Rated for a maximum pressure of 300 bar (4350 PSI) , guaranteeing secure connections for even the most pressurised gas lines.
Leak-Proof Performance: Precision-engineered threads ensure a tight, dependable seal, minimising the risk of leaks and ensuring optimal gas flow throughout your system
Durability You Can Trust: Built to endure extensive use, this Gasarc coupler adaptor provides long-lasting performance and unwavering reliability

Applications
Industrial Gas Lines: Ideal for connecting pressure gauges, regulators, hoses, and other gas equipment with BSP and NPT threads in welding, manufacturing, and fabrication applications
Pneumatic Systems: Effectively adapt NPT threaded components into existing BSP threaded pneumatic lines for efficient air or nitrogen flow
Gas Dispensing: Establish secure connections between gas tanks, regulators, and dispensing equipment with mixed thread types

Don't settle for mismatched threads and compromised gas flow! Order your Gasarc 3/8″ BSP RH - 1/4″ NPT Coupler Adaptor today and experience the confidence of seamless gas connections in your industrial projects.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome