3/8in Hose Tail Steel Plug "hm" Style - 812PNHT10SNZ

Order Code: ZT5406272S

£33.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Plug, HF Type, Female, BSP Tapered, Quick Action, to Suit 3/8" Hose Inside Diameter, Zinc Plated Mild Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 75 bar, Kee

Specifications for 3/8in Hose Tail Steel Plug "hm" Style - 812PNHT10SNZ
  • Material
    Mild Steel Zinc Plated
  • Product Type
    Pneumatics and Vacuum