5/8in BSP Cylinder Nut - Right-Hand

Order Code: ZT5368816S

£5.49 Inc VAT (20%)


Description

Benefits

Prevents Leaks: Ensures a tight seal to eliminate gas leaks, promoting safety and reducing wasted gas
Optimises Gas Flow: Precise threads allow for smooth gas flow, maximising regulator performance
Durability Reliability: Built to last, even under demanding industrial use
Cost-Effective Replacement: Replace worn or damaged cylinder nuts at a fraction of the cost of a new regulator

5/8" BSP Cylinder Nut: Secure Your Gas Cylinder Connection (Right-Handed Left-Handed)

Ensure a leak-free, reliable connection with our premium 5/8" BSP Cylinder Nut, available in both Right-Handed and Left-Handed thread options. This essential replacement nut is designed for optimal performance with various gas cylinders and regulators commonly used in welding, industrial gas applications, and more.

Don't compromise on safety and performance! Upgrade your gas cylinder connection with our top-quality 5/8" BSP Cylinder Nut. Order yours in Right-Handed or Left-Handed today and experience the difference a secure, reliable connection makes.

Features
Durable Construction: Manufactured from high-quality materials to withstand the demands of industrial environments
Precision Threads: Ensures a tight, secure fit for optimal gas flow and leak prevention
Right-Handed Left-Handed Options: Available in both thread configurations to match your specific regulator and cylinder needs
BSP Thread Standard: Meets the British Standard Pipe (BSP) thread standard for guaranteed compatibility with most gas cylinders
Corrosion-Resistant: Built to resist rust and wear for long-lasting performance

Applications
Welding: Securely connect regulators to gas cylinders for various welding applications, including TIG, and oxy-fuel welding
Industrial Gas Systems: Ideal for use with industrial gas cylinders containing oxygen, argon, nitrogen, and other industrial gases
Food Service: Ensures safe and reliable gas connections in food service applications using nitrogen or CO2
Laboratories: Provides a secure connection for various gas cylinders used in laboratory settings

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome