Quantity | Price | Discount |
---|---|---|
1 - 4 | £9.99 | 0% |
5 - 9 | £9.59 | 4% |
10 + | £9.19 | 8% |
For use with the ISO B12 Series coupling range.
Nominal Bore: 5.5mm
Flow rate @ 6 bar - 117 cfm @ 100 psi
Maximum working pressure: 35 bar / 508 psi
Couplings: ISO B12 Series