Accura 4 Tyre Inflator


£89.99 Inc VAT (20%)

See 4 Product Variants
£89.99

Description

-Extremely robust aluminium body with protective rubber bumper - Long accurate life expectancy.
-Small compact body is the lightest metal bodied digital inflator on the market - -Easy to use with reduced fatigue.
-Slimline biomorphic body shape gives increased comfort for the user - Fast to use and handle.
-Higher pressure range for multiple applications 4 - 250 psi range (including trucks) - Versatile and flexible saving time and money.
-Permanently backlit in use, auto off after 25 seconds no-use - Easy to read in dark workshops or at night - Increased flexibility saving cost and time.
-Large screen and clear digits - Easy and quick to read - Increasing accuracy and speed of use.IP54 - can be used indoors and outdoors, saving time and increasing service.
Individually tested and certified against national approved gauges.
Replaceable 2 X AAA batteries power unit (supplied). 3 units of calibration toggle as standard -psi, bar & kPa.Registered Design."

Feature Attributes

Product Type:
Tyre Inflator
Standards Met:
IP54
Capacity:
18 bar
Display Type:
Digital
Maximum Operating Pressure:
250 psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome