Ack Claw Coupling Female 3/8in - ACK38I

Order Code: ZT5407862S

£29.99 Inc VAT (20%)


Description

3/8" Female BSP PARALLEL, Claw Distance 42mm, ACK Claw Couplings, Forged Steel Hose Tail, Seal Material Nitrile, Working Temperature -40┬░C to +95┬░C, Maximum Working Pressure 16 bar, Ludecke

Specifications for Ack Claw Coupling Female 3/8in - ACK38I
  • Product Type
    Industrial
  • Material
    Forged Steel
  • Thread Type
    BSPP
  • Size
    42mm