Ack Claw Coupling Male 1/2in - ACK12A

Order Code: ZT5407683S

£29.99 Inc VAT (20%)


Description

1/2" Male BSP PARALLEL, Claw Distance 42mm, ACK Claw Couplings, Forged Steel Hose Tail, Seal Material Nitrile, Working Temperature -40┬░C to +95┬░C, Maximum Working Pressure 16 bar, Ludecke

Specifications for Ack Claw Coupling Male 1/2in - ACK12A
  • Product Type
    Industrial
  • Thread Type
    BSPP
  • Size
    42mm
  • Material
    Forged Steel