Ack Claw Coupling Male 3/4in - ACK34A

Order Code: ZT5407635S

£29.99 Inc VAT (20%)


Description

3/4" Male BSP PARALLEL, Claw Distance 42mm, ACK Claw Couplings, Forged Steel Hose Tail, Seal Material Nitrile, Working Temperature -40┬░C to +95┬░C, Maximum Working Pressure 16 bar, Ludecke

Specifications for Ack Claw Coupling Male 3/4in - ACK34A
  • Size
    42mm
  • Product Type
    Industrial
  • Thread Type
    BSPP
  • Material
    Forged Steel