Adapter for Quick Release Axle - Axle 12mm

Order Code: ZT2703161S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£44.645%
10 +£42.2910%


Description

Adapter for quick release axle, axle 12 mm, length 50 mm, 2+ items, outside thread M16x1, thread length 38 mm, fitting 12H7. Supplied = assembled. Product type = adapters. Material = steel, nickel-plated. Length = 50 mm. Diameter = 12 mm.

Specifications for Adapter for Quick Release Axle - Axle 12mm
  • Product Type
    Adapters
  • Material
    Nickel-Plated
    Steel
  • Supplied
    Assembled
  • Diameter
    12mm
  • Length
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome