1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces

BSP Adaptor Female/Female Couplers - Series 2543


Select
See all variants from
£1.59Inc VAT (20%)

See all variants from £1.59

Description

This range of BSP Adaptor Female/Female Couplers are part of the Series 2543 from Camozzi®. Available in a range of sizes, each product is manufactured from nickel plated brass and comes with a locking nut.

Features and Benefits
• Available in a range of sizes and specifications to suit your needs
• Nickel plating bolsters resistance to corrosion as well as general wear and tear
• Manufactured from brass for durability and overall resilience
• Locking nut is provided and can be tightened manually or with a spanner

Typical Applications
• DIY
• Construction
• Plumbing

Standards
• ISO 228

See full description

Feature Attributes

Material:
Brass
Product Type:
Fittings
Surface Finish:
Nickel-Plated
Thread Type:
Female
Thread Standard:
BSPP
Additional Features:
Series 2543,Rigid PA Tubes