DIN 3489 Claw Coupling Female 1/2in - KIG12

Order Code: ZT5428691S

£13.99 Inc VAT (20%)


Description

1/2" Female BSP PARALLEL (Formally DIN 3482) , Claw Distance 42mm, Claw Coupling DIN 3489, Malleable Iron/Steel, Seal Material Nitrile, Working Temperature -40°C to +95°C, Maximum Working Pressure 10 bar, Ludecke

Specifications for DIN 3489 Claw Coupling Female 1/2in - KIG12
  • Thread Type
    BSPP
  • Material
    Malleable Iron/Steel
  • Product Type
    Industrial
  • Size
    42mm