DIN3489 S/s Claw Coupling Female 1in - EKI10V

Order Code: ZT5415245S

£71.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Claw Distance 42mm, Stainless Steel, Claw Coupling, DIN 3489 Standard, Seal Material FKM, Working Temperature -30┬░C to +200┬░C, Maximum Working Pressure 16 bar, Ludecke

Specifications for DIN3489 S/s Claw Coupling Female 1in - EKI10V
  • Thread Type
    BSPP
  • Product Type
    Industrial
  • Material
    Stainless Steel
  • Size
    42mm
  • Standards Met
    DIN 3489