DIN3489 S/s Claw Coupling Male 1/2in - EKA12V

Order Code: ZT5415309S

£71.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Claw Distance 42mm, Stainless Steel, Claw Coupling, DIN 3489 Standard, Seal Material FKM, Working Temperature -30┬░C to +200┬░C, Maximum Working Pressure 16 bar, Ludecke

Specifications for DIN3489 S/s Claw Coupling Male 1/2in - EKA12V
  • Product Type
    Industrial
  • Thread Type
    BSPP
  • Material
    Stainless Steel
  • Size
    42mm
  • Standards Met
    DIN 3489