Female Stud AL 32mm to G11/4in - QLMPMAL032108

Order Code: ZT5434213S

£29.99 Inc VAT (20%)


Description

1.1/4" BSP Parallel Female Stud x 32mm Nominal Bore, Aluminium, Black, Straight Coupling, Ring Main System, Working Temperature -30°C to +80°C, Aircom

Specifications for Female Stud AL 32mm to G11/4in - QLMPMAL032108
  • Thread Type
    BSPP
  • Nominal Bore A
    32mm
  • Colour
    Black
  • Material
    Aluminium
  • Product Type
    Compressed Air and Ring Main