1/2in BSP Male Coupling - No Valve - 5350NA3

Order Code: ZT5397744S

£16.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Coupling, Non Valved, 1/2" System, Brass Nickel Plated, Nitrile Seal, Working Temperature -30┬░C to +80┬░C, Maximum Working Pressure 25 bar, Nito

Specifications for 1/2in BSP Male Coupling - No Valve - 5350NA3
  • Material
    Brass Nickel Plated
  • Product Type
    Industrial
  • Thread Type
    BSPP