1/2in BSP Male Coupling - Valved - 5353NA3

Order Code: ZT5397905S

£29.99 Inc VAT (20%)
£30.993% off


Description

1/2" BSP Parallel Male, Coupling, Valved, 1/2" System, Brass Nickel Plated, Nitrile Seal, Working Temperature -30┬░C to +80┬░C, Maximum Working Pressure 25 bar, Nito

Specifications for 1/2in BSP Male Coupling - Valved - 5353NA3
  • Thread Type
    BSPP
  • Product Type
    Industrial
  • Material
    Brass Nickel Plated