1/2in BSPP Female" Swivel Adapter - AA5908

1/2in BSPP Female" Swivel Adapter - AA5908

Order Code: ZT5409344S

£119.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Pneumatic Quick Release, Non Valved, Plug, Series Instantair, Swivel, Zinc Plated Steel, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 17 bar, PCL

Specifications for 1/2in BSPP Female" Swivel Adapter - AA5908
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass Chrome Plated
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome