1/2in BSPP Malex20mm OD Stud with 60 Coned End - 108812007

Order Code: ZT5370912S

£25.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male x 20mm Tube Outside Diameter, Male Stud with 60┬░ Coned End, S Series, Maximum Working Pressure 400 bar, VOSS

Specifications for 1/2in BSPP Malex20mm OD Stud with 60 Coned End - 108812007
  • Thread Type
    BSPP
  • Series
    S
  • Product Type
    Hydraulic