Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
HC9560 1/4 NPT Converter 1/4 NPT Male to RP1/4 Female
By PCL
Order Code:
ZT1029013P
£3.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.19
0%
10 - 19
£3.06
4%
20 - 49
£2.93
8%
50 +
£2.81
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.19
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/hc9560-quarter-npt-converter-quarter-npt-male-to-rpquarter-female/p/ZT1029013P
Add to quotation
Schedule an order and save 5%
View all Coupling Adaptors & Tailpieces
Description
Specially designed to allow PCL couplings and adaptors to be fitted to 1/4 NPT
threads
Tags:
#BulkDiscount
Specifications
Specifications for HC9560 1/4 NPT Converter 1/4 NPT Male to RP1/4 Female
MFR Part No.
HC9560
Product Type
Hose Connector
Additional Features
Hardened steel with corrosive-resistant plating for long life and durability.
Overall Length
30mm
Material
Hardened Steel with corrosive-resistant plating
Weight Each
32g
Surface Finish
Corrosive Resistant Finish
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome