Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
Hose Assembly 20m of 8mm ID Hose HA2113
By PCL
Order Code:
ZT2782522S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 20th Mar
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/hose-assembly-20m-of-8mm-id-hose-ha2113/p/ZT2782522S
Add to quotation
View all Coupling Adaptors & Tailpieces
Description
HOSE ASSEMBLY 20M OF 8mm ID HOSE
Specifications
Specifications for Hose Assembly 20m of 8mm ID Hose HA2113
MFR Part No.
HA2113
Inside Diameter
8mm
Length
20m
Material
Thermoplastic Elastomer
Product Type
Industrial
Thread Type
BSPT
Standards Met
Standard