1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
InstantAir Adaptors

InstantAir Adaptors


7 Variants From
£7.99

Inc VAT (20%)

See 7 Product Variants
£7.99

Description

The InstantAir range of couplings and adaptors are original and genuine Broomwade bayonet fittings. The range has a maximum flow rate og 54cfm @100lbf/in², a maximum working pressure of 17bar (250lbf/in²) and an effective temperature range: -20°C to 80°C, for truly versatile working.

Features and Benefits
• Suitable for most fixed compressed air applications for true versatility of use
• Bayonet type couplings provide a firm fitting and helps to avoid accidental disconnection
• Available in a variety of sizes and specifications to suit your requirements

Typical Applications
• Engineering
• Automotive

See full description

Feature Attributes

Product Type:

Adaptors

Surface Finish:

Passivated Zinc

Material:

Steel

Thread Standard:

BSPT

Inside Diameter:

6.53 mm

Maximum Working Pressure:

31 bar

More attributes