Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
ISO B Socket 1" 316 S/S - QDB-S100S6-RPB
By QuickBreak
Order Code:
ZT1738333S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/iso-b-socket-1-inch-316-s-s-qdb-s100s6-rpb/p/ZT1738333S
Add to quotation
View all Coupling Adaptors & Tailpieces
Description
ISO B Socket 1" 316 S/S
Specifications
Specifications for ISO B Socket 1" 316 S/S - QDB-S100S6-RPB
Size
1in
Product Type
B Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome