Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Coupling Adaptors & Tailpieces
KEN Fit 1/4" 4040 Series Threaded Adapter
By Kennedy
Order Code:
ZT1065675X
Thread Size
*
1/4in.
£2.09
Inc VAT (20%)
£2.29
8.5% off
Quantity
Price
Discount
1 - 19
£2.09
0%
20 +
£1.94
7%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
2.09
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/coupling-adaptors-and-tailpieces/ken-fit-quarter-inch-4040-series-threaded-adapter/p/ZT1065675X
Add to quotation
Schedule an order and save 5%
View all Coupling Adaptors & Tailpieces
Description
4040 Series
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome