KK4S-02F Fitting

Order Code: ZT1065741X

£8.29 Inc VAT (20%)


Description

KK Series
Female thread type S Coupler socket, without sealant.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

See full description
Specifications for KK4S-02F Fitting
  • Thread Standard
    BSPT
  • Additional Features
    KK Series Female Thread Type S Coupler Socket, Without Sealant. Push-fit Fittings Quick and Simple Tube Insertion. Tapered Threads Have a Re-usable Thread Seal
  • Thread Type
    Female
  • Material
    Plastic
  • Weight Each
    56.9g
  • Thread Sizes Female
    1/4in
  • Overall Length
    50.4mm
  • MFR Part No.
    KK4S-02F
  • Product Type
    Fittings
  • Thread Size
    1/4in.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome