KQF04-01 Fitting

Order Code: ZT1065730X

1/8in.
27mm
£2.29 Inc VAT (20%)
£2.498% off


Description

KQF Series
To pipe from the male threaded portion of a pressure gauge, etc.
Colour: blue.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome