KQF12-04 Female Conn 12mm-RC1/2

Order Code: ZT3937580S

£9.19 Inc VAT (20%)


Description

KQF Series
To pipe from the male threaded portion of a pressure gauge, etc.
Colour: blue.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

See full description
Specifications for KQF12-04 Female Conn 12mm-RC1/2
  • Thread Size
    1/2in
  • Material
    Brass
  • Product Type
    Fittings
  • Thread Type
    Female
  • MFR Part No.
    KQF12-04
  • Thread Standard
    BSPT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome