Lever Lock Female 3 x 3.1/2 x 3 Urt FEM - LLF33123URTF

Order Code: ZT5429185S

£48.99 Inc VAT (20%)


Description

3" URT Female x 3.1/2" Female Coupling, Lever Lock Water Pump Coupling, Ungalvanised Steel, Maximum Working Pressure 20 bar, DALLAI

Specifications for Lever Lock Female 3 x 3.1/2 x 3 Urt FEM - LLF33123URTF
  • Product Type
    Industrial
  • Material
    UnSteel Galvanised
  • Thread Type
    URT